MCAP3B - Rab MCAP3B Mighty Cap 3"

Rab Lighting Inc

  • $20.34 (Each)
  • $20.34 (Each)

  • $488.16 (Per 24)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP3B
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
MCAP3B
Description
Rab MCAP3B Mighty Cap 3"
Landscape Mighty Cap 3 Inches Fits 2 7/8 Inches Od Pipe Black
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813100371 / 00019813100371
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.34 (Each)
Standard Packaging
$488.16 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
MCAP3B - Other
Images
 
 
MCAP3B - Small Image
 
MCAP3B - Large Image
Attachments
 
 
MCAP3B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RAB MCAP3B MIGHTY CAP 3"
Extra Long Description
RAB MCAP3B MIGHTY CAP 3 " FITS 2 7/
Long Description
Landscape Mighty Cap 3 Inches Fits 2 7/8 Inches Od Pipe Black
Product Type
Mighty Cap 3 " Fits 2 7/8 " Od P
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
MCAP3B
GTIN
00019813100371
UPC
019813100371
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
ACCESSORY POST
Packaging
Weight per each
0.4
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat