MP17B - 17" Mighty Post Mini Black

Rab Lighting Inc

  • $55.10 (Each)
  • $55.10 (Each)

  • $1,322.40 (Per 24)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP17B
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
MP17B
Description
17" Mighty Post Mini Black
Landscape Mighty Post Mini 17 Inches 2 Inches Diameter Black
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
00019813100609 / 00019813100609
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.10 (Each)
Standard Packaging
$1,322.40 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
MP17B - Other
Images
 
 
MP17B - Small Image
 
MP17B - Large Image
Attachments
 
 
MP17B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
17" MIGHTY POST MINI BLACK
Extra Long Description
RAB MP17B MIGHTY POST MINI 17 " 2 "
Long Description
Landscape Mighty Post Mini 17 Inches 2 Inches Diameter Black
Product Type
Mighty Post Mini 17 " 2 " Diamet
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
MP17B
GTIN
00019813100609
UPC
00019813100609
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ACCESSORY POST
Packaging
Weight per each
1.46
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat