SBR10 - 15W Led T10 48" W/Battery Backup 35K/4K/5K Plastic

Rab Lighting

  • $89.99 (Each)
  • $89.99 (Each)

In-Stock: 59 available at other locations ( find a store with stock)
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
SBR10
Manufacturer
Rab Lighting
Manufacturer's Part Number
SBR10
Description
15W Led T10 48" W/Battery Backup 35K/4K/5K Plastic
Rab SBR10 T10 Retrofit Tube Fixture
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
192552037051 / 00192552037051
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
59
Resources
Images
 
 
SBR10 - Large Image
 
SBR10 - Small Image
Brochures
 
 
SBR10 - Brochure
Other Links
 
 
SBR10 - Other
 
SBR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
UL Type B, Ballast Bypass
Shape
T10
Wattage
14.5
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
=80
Color Temperature
3500/4000/5000
Finish
Matte
Dimensions and Weight
Length
48
Descriptions
Description
15W LED T10 48" W/BATTERY BACKUP 35K/4K/5K PLASTIC
Long Description
RAB SBR10 T10 RETROFIT TUBE FIXTURE
Product Type
T10 Retrofit Tube Fixture Ul924
Special Features
True UL 924 certified LED Retrofit tube that is hardwired 24/7 to main powerBypass the ballast, driver integrated directly into the lamp body3 selectable color temperaturesBackup battery provides up to 200-minutes of emergency illuminationEasy to install, simply remove existing sockets from fixture and wire tube directly
Additional Information
Average Life
50000
Base
Hardwired
Beam Angle
140
Fixture Type
Linear Tubes
Lumens
1,750/1,800,1,800
Total Harmonic Distortion
=20%+5%
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
SBR10
GTIN
00192552037051
UPC
192552037051
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Tubes
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Indoor Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
9 View Store

M-Z

Location Stock Available
Terrell
10 View Store
These alternate items can be purchased instead of SBR10.
Jump To:

Similar Items

Similar items are close alternatives to SBR10, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat