SHARK450NWD10 - *Delisted* 4' 50W Led WSHDWN 40K Unv

Rab Lighting Inc

  • $273.85 (Each)
  • $273.85 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHARK450NWD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SHARK4-50NW/D10
Description
*Delisted* 4' 50W Led WSHDWN 40K Unv
Led High Abuse Light, 74, 4000 K, 5102 LM Brightness (Lumens), 50 W, 277 V Ac, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 H Average Life, Dimmable, 5-1/4 In Width, 4-1/8 In Height, 48 In Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 13.34 LB
Slang Terms

Suggest a New Term
Categories
Led High Abuse, Wet Location, - Led High Abuse Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813308647 / 00019813308647
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.85 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
SHARK450NWD10 - Small Image
 
SHARK450NWD10 - Large Image
 
SHARK450NWD10 - Large Image
Other Links
 
 
SHARK450NWD10 - Other
 
SHARK450NWD10 - Other
Attachments
 
 
SHARK450NWD10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0