SLIM17FA15ADJ - 15W Led Slim Wall Pack 3K/4K/5K Adjustable Angle

Rab Lighting

  • $94.99 (Each)
  • $94.99 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM17FA15ADJ
Manufacturer
Rab Lighting
Manufacturer's Part Number
SLIM17FA15ADJ
Description
15W Led Slim Wall Pack 3K/4K/5K Adjustable Angle
Wall Packs 1761/1904/1852 Lumens Slim 15W Adjustable 3000/4000/5000K Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552004428 / 00192552004428
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Other Links
 
 
SLIM17FA15ADJ - Other
Images
 
 
SLIM17FA15ADJ - Small Image
 
SLIM17FA15ADJ - Large Image
Attachments
 
 
SLIM17FA15ADJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15W LED SLIM WALL PACK 3K/4K/5K ADJUSTABLE ANGLE
Extra Long Description
RAB SLIM17FA15ADJ SLIM Adj. 15w CC
Long Description
Wall Packs 1761/1904/1852 Lumens Slim 15W Adjustable 3000/4000/5000K Bronze
Product Type
Slim Adj. 15W CCT 3K-4K-5K & PC BZ
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
SLIM17FA15ADJ
GTIN
00192552004428
UPC
192552004428
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available
Bridgeport
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat