STL110LED - 300W 120V Led MTN Sensor

Rab Lighting Inc

  • $129.68 (Each)
  • $129.68 (Each)
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
STL110LED
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STL110-LED
Description
300W 120V Led MTN Sensor
Led MTN Sensor, Black, 50 FT Coverage Area, 5 L X 3-1/2 W X 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made In Usa, 1 W Power Rating, Mains Power Source, Led MTN Sensor Sensor Type, 50' X 100° Detection Pattern Special Features, Culus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Motion Sensing Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813498935 / 00019813498935
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.68 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Images
 
 
STL110LED - Large Image
 
STL110LED - Large Image
 
STL110LED - Small Image
Other Links
 
 
STL110LED - Other
Attachments
 
 
STL110LED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6