SUM0R7 - 7" 14W Led RND Surface MNT 27K/3K/35K/4K/5K 1200LM

Rab Lighting Inc

  • $26.68 (Each)
  • $26.68 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SUM0R7
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SUMO-R-7
Description
7" 14W Led RND Surface MNT 27K/3K/35K/4K/5K 1200LM
7" Slim Round Surface Mount 14W 90CRI 5CCT 120V Triac White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
192552028851 / 00192552028851
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Attachments
 
 
SUM0R7 - Specification Sheet
Images
 
 
SUM0R7 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7" 14W LED RND SURFACE MNT 27K/3K/35K/4K/5K 1200LM
Extra Long Description
RAB SUMO-R-7 7" SLIM SM RD 14W 27/3
Long Description
7" SLIM ROUND SURFACE MOUNT 14W 90CRI 5CCT 120V TRIAC WHITE
Product Type
7" Slim SM RD 14W 27/30/35/40/50CCT
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
SUMO-R-7
GTIN
00192552028851
UPC
192552028851
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
1.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat