WP2LED37 - RAB

Also in stock

WPL4B - 32W Led Wallpack 4199 LM 50K - Cooper Lighting Solutions
$351.94Each

Cooper Lighting Solutions
32W Led Wallpack 4199 LM 50K


View or Compare

WP2LED37 - 37W Led Wall PK 50K BRZ

Rab Lighting

  • $218.65 (Each)
  • $218.65 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WP2LED37
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    WP2LED37
    Description
    37W Led Wall PK 50K BRZ
    Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 14 In Length, 7-1/2 In Width, 9 In Height, 100000 H Average Life, 5 Yr Warranty, 9.6 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    019813306568 / 00019813306568
    Weight per unit
    9.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $218.65 (Each)
    Resources
    Other Links
     
     
    WP2LED37 - Other
     
    WP2LED37 - Other
     
    WP2LED37 - Other
     
    WP2LED37 - Other
    Brochures
     
     
    WP2LED37 - Brochure
    Images
     
     
    WP2LED37 - Small Image
     
    WP2LED37 - Large Image
     
    WP2LED37 - Large Image
     
    WP2LED37 - Large Image
    Attachments
     
     
    WP2LED37 - Specification Sheet
     
    WP2LED37 - Specification Sheet
     
    WP2LED37 - Specification Sheet
    Specifications Sheets
     
     
    WP2LED37 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Die-Cast Aluminum;Borosilicate Glass (Lens)
    Voltage Rating
    120 V ac;208 V ac;240 V ac;277 V ac
    Current Rating
    0.2 A @ 120 V;0.13 A @ 208 V;0.11 A @ 240 V;0.09 A @ 277 V
    Wattage
    37
    Material, Color, and Finish
    Color Rendering Index
    83
    color temperature
    5000 k
    Color
    Bronze
    Finish
    Bronze
    Dimensions and Weight
    Length
    14 in;356 mm
    Width
    7-1/2 in;191 mm
    Height
    9 in;229 mm
    Descriptions
    Description
    37W LED WALL PK 50K BRZ
    Product Type
    Led Wallpack
    Long Description
    LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 14 in Length, 7-1/2 in Width, 9 in Height, 100000 h Average Life, 5 yr Warranty, 9.6 lb
    Features
    Affordable 37W and 24W LED wallpacks with traditional look. 100,000 hour L70 lifespan. 5-year, no-compromise warranty.
    Short Description
    55W LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens), 120;208;240;277 VAC
    extra long description
    RAB WP2LED37 WAL 37W COOL 120-277 W
    Additional Information
    Total Wattage
    37 W
    Equivalent Wattage
    Up to 175 W (MH)
    Brightness (Lumens)
    4329 lm
    average life
    100000 h
    Warranty
    5 yr
    Standards Met
    UL Listed;DLC Listed;IESNA LM-79 & LM-80
    package quantity
    1 ct
    lumens
    4387
    Manufacturer Information
    Manufacturers Part Number
    WP2LED37
    Brand
    Rab Lighting
    GTIN
    00019813306568
    UPC
    019813306568
    Taxonomies, Classifications, and Categories
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Type
    LED WALLPACKS
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight
    9.6 lb
    Weight per each
    9.6
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    50 Hz;60 Hz
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WP2LED37

    Type in the slang term you'd like to suggest.

* All prices subject to change.