232SCM - Rac 4SQ, 2-1/8DP STL BX #12, 8" SLD Cu Pigtail

Raco

  • $16.78 (Each)
  • $16.78 (Each)

  • $419.50 (Per 25)

  • $1,678.00 (Per 100)

In-Stock: 3,143 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
232SCM
Manufacturer
Raco
Manufacturer's Part Number
232SCM
Description
Rac 4SQ, 2-1/8DP STL BX #12, 8" SLD Cu Pigtail
4 In. Square Box, Welded With Stab-It® Connector, 2-1/8 In. Deep, Raisedground, 8 In. #12 Solid Copper Pigtail, Cable Management Clip
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169892329 / 00050169892329
Weight per unit
1.0519 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.78 (Each)
Carton
$419.50 (Per 25)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
3,143
Resources
Images
 
 
232SCM - Small Image
 
232SCM - Large Image
 
232SCM - Video
Other Links
 
 
232SCM - Other
 
232SCM - Other
Attachments
 
 
232SCM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4 in
Width
4
Descriptions
Construction
Welded
Description
RAC 4SQ,2-1/8DP STL BX #12,8" SLD CU PIGTAIL
Extra Long Description
RACO 232SCM 4SQBX 2-1/8DP 1/2-3/4TK
Long Description
4 in. Square Box, Welded with STAB-IT® Connector, 2-1/8 in. Deep, RaisedGround, 8 in. #12 Solid Copper Pigtail, Cable Management Clip
Product Type
4SQBX 2-1/8DP 1/2-3/4TKO Stabit CBL MGMT
Special Features
STAB-iT Connector
Additional Information
Knockouts
true
Media
Yes
Pallet Quantity
1375
Manufacturer Information
Brand
RACO
Manufacturers Part Number
232SCM
Series
STAB-iT® Series
GTIN
00050169892329
UPC
050169892329
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
1.0519
Carton
25
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,143

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1,380 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1,763 View Store

* All prices subject to change.

Begin Live Chat