232SM - Rac 4SQ 2-1/8"DP #12 Pigtail Box 1/2-3/4"Ko

Hubbell--Raco

  • $36.66 (Each)
  • $36.66 (Each)

  • $916.43 (Per 25)

  • $3,665.73 (Per 100)

In-Stock: 1,950 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
232SM
Manufacturer
Hubbell--Raco
Manufacturer's Part Number
232SM
Description
Rac 4SQ 2-1/8"DP #12 Pigtail Box 1/2-3/4"Ko
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S, 600V, Raised Ground, 10 In. #12 Stranded Copper Pigtail
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169982327 / 00050169982327
Weight per unit
0.947 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.66 (Each)
Carton
$916.43 (Per 25)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
1,950
Resources
Images
 
 
232SM - Small Image
 
232SM - Large Image
Attachments
 
 
232SM - Specification Sheet
Other Links
 
 
232SM - Other
 
232SM - Other
 
232SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4
Size
4 in
Descriptions
Long Description
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V,Raised Ground, 10 In. #12 Stranded Copper Pigtail
Special Features
#12 stranded insulated conductor makes this box ideal for surface mount applications; combination cover screw heads provide for faster installation;Features RACO's patented TKO 1/2" & 3/4" eccentric knockouts (Per U.L. 514-A;suitable for use without a bonding jumper in circuits above or below 250 volts); welded design allows for more working room inside box; raised ground provision and installed 8" long
Product Type
Steel Box
Construction
Welded
Description
RAC 4SQ 2-1/8"DP #12 PIGTAIL BOX 1/2-3/4"KO
extra long description
RACO 232SM 4SQ BOX 2-1/8 DEEP PIGTA
Additional Information
pallet quantity
1750
Cable Entry
Knockouts for conduit
Knockouts
true
Manufacturer Information
Brand
Hubbell--Raco
Manufacturers Part Number
232SM
GTIN
00050169982327
UPC
050169982327
Taxonomies, Classifications, and Categories
Type
BOX
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.947
Carton
25
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
Mounting
No bracket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,950

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1,375 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
575 View Store

* All prices subject to change.

Begin Live Chat