78500 - Bulldog Original Bender 500 MCM

Rack-A-Tiers

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
78500
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
78500
Description
Bulldog Original Bender 500 MCM
Cable Bender, Steel Handle Material; 500 Kcmil Cable Size; Handle Length 18 Inch; Finish Powder Coated
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
N/A
UPC/GTIN
625912785007 / 00625912785007
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
STEEL HANDLE
Descriptions
Long Description
CABLE BENDER, STEEL HANDLE MATERIAL; 500 KCMIL CABLE SIZE; HANDLE LENGTH 18 INCH; FINISH POWDER COATED
extra long description
STEEL HANDLE MATERIAL; 500 KCMIL CABLE SIZE; HANDLE LENGTH 18 INCH; FINISH POWDER COATED
Commodity Description
BENDERS
Additional Information
Handle Length 18 Inch; Finish Powder Coated
Description
BULLDOG ORIGINAL BENDER 500 MCM
Product Type
Cable Bender
Additional Information
Cable Size
500 kcmil
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
78500
GTIN
00625912785007
UPC
625912785007
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat