MCK2V - Motor Connection Kits #12 - #4AWG, .75 Bolt

RAY

  • $48.70 (Each)
  • $48.70 (Each)

  • $243.50 (Per 5)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCK2V
Manufacturer's Part Number
MCK-2V
Description
Motor Connection Kits #12 - #4AWG, .75 Bolt
Cable Motor Connection Kit, Heat Shrink Motor Connection Kit; MCK Model; Type Semi-Flexible; Length 3.4 Inch; Conductor Size 12 to 4 Awg; Bolt Length 0.625 Inch; Connection Length 2.5 Inch; Color Black; Configuration Type Stub Type V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
045686080854 / 00045686080854
Weight per unit
0.293 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.70 (Each)
Carton
$243.50 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
MCK2V - Large Image
Attachments
 
 
MCK2V - Specification Sheet
Installation Sheets
 
 
MCK2V - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Additional Information
Type Semi-Flexible; Length 3.4 Inch; Conductor Size 12 to 4 AWG; Bolt Length 0.625 Inch; Connection Length 2.5 Inch; Color Black; Configuration Type Stub Type V; Constructional Feature Moisture Resistant, Weather Resistant, Flame Retardant, Chemical Resis
Commodity Description
SPLICING & TERMINATING KITS
Description
MOTOR CONNECTION KITS #12 - #4AWG, .75 BOLT
Extra Long Description
HEAT SHRINK MOTOR CONNECTION KIT; MCK MODEL; TYPE SEMI-FLEXIBLE; LENGTH 3.4 INCH; CONDUCTOR SIZE 12 TO 4 AWG; BOLT LENGTH 0.625 INCH; CONNECTION LENGTH 2.5 INCH; COLOR BLACK; CONFIGURATION TYPE STUB TYPE V; CONSTRUCTIONAL FEATURE MOISTURE RESISTANT, WEATHER RESISTANT, FLAME RETARDANT, CHEMICAL RESISTANT; APPLICATION 1-HOLE TERMINAL CONNECTOR; APPLICABLE STANDARD ANSI C119.1 IEEE 383; USED FOR 1/C LOW VOLTAGE POWER CABLE
Long Description
CABLE MOTOR CONNECTION KIT, HEAT SHRINK MOTOR CONNECTION KIT; MCK MODEL; TYPE SEMI-FLEXIBLE; LENGTH 3.4 INCH; CONDUCTOR SIZE 12 TO 4 AWG; BOLT LENGTH 0.625 INCH; CONNECTION LENGTH 2.5 INCH; COLOR BLACK; CONFIGURATION TYPE STUB TYPE V
Product Type
Cable Motor Connection Kit
Additional Information
Item
Heat Shrink Motor Connection Kit
Manufacturer Information
Brand
TE CONNECTIVITY / ENERGY
Manufacturers Part Number
MCK-2V
Model
MCK
GTIN
00045686080854
UPC
045686080854
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.293
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat