RSR9310 - Cord Grip, Alum, 90 Deg, 1" NPT, Cable Range .562

Remke Industries

  • $25.92 (Each)
  • $25.92 (Each)

In-Stock: 1,440 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR9310
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-9310
Description
Cord Grip, Alum, 90 Deg, 1" NPT, Cable Range .562
Cord Grip, Alum, 90 Deg, 1" NPT, Cable Range .562 - .625
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cable & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411401287 / 00785411401287
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,440
Resources
Images
 
 
RSR9310 - Small Image
 
RSR9310 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CORD GRIP, ALUM, 90 DEG, 1" NPT, CABLE RANGE .562
Extra Long Description
RMK RSR-9310 Cord Grip alum 90 deg
Long Description
Cord Grip, alum, 90 deg, 1" NPT, cable range .562 - .625
Product Type
Cord Grip Alum 90 Deg 1 .562 - .625
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-9310
GTIN
00785411401287
UPC
785411401287
Packaging
Weight per each
0.378
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,440

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1,000 View Store

A-L

Location Stock Available
Gilbert
440 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat