RSRS110 - Cord CNCTR Steel 1/2" NPT CBL Range .562-.625

Remke

  • $14.68 (Each)
  • $14.68 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSRS110
Manufacturer
Remke
Manufacturer's Part Number
RSRS-110
Description
Cord CNCTR Steel 1/2" NPT CBL Range .562-.625
Cord Connector, Steel, 1/2" NPT, Cable Range .562 - .625
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411413723 / 00785411413723
Weight per unit
6.547 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.68 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RSRS110 - Small Image
 
RSRS110 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CORD CNCTR STEEL 1/2" NPT CBL RANGE .562-.625
Extra Long Description
RMK RSRS-110 Cord Grip steel 1/2 NP
Long Description
Cord Connector, steel, 1/2" NPT, cable range .562 - .625
Product Type
Cord Grip Steel 1/2 NPT .562 - .625
Manufacturer Information
Brand
Remke
Manufacturers Part Number
RSRS-110
GTIN
00785411413723
UPC
785411413723
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
6.547
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat