114X8AL - 1-1/4X8 Al Nip

Ecn-Korns

  • $38.01 (Each)
  • $38.01 (Each)

  • $380.05 (Per 10)

  • $3,800.52 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
114X8AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1-1/4X8
Description
1-1/4X8 Al Nip
Conduit Nipple, Aluminum Material; 8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 1-1/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
00784011012992 / 00784011012992
Weight per unit
49 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$38.01 (Each)
Carton
$38.01 (Each)
Standard Packaging
$380.05 (Per 10)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
114X8AL - Large Image
Attachments
 
 
114X8AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Aluminum
Dimensions and Weight
Length
8 INCH
8 INCH
Descriptions
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
1-1/4X8 AL NIP
Extra Long Description
ALUMINUM MATERIAL; GALVANIZED FINISH; 8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Product Type
Conduit Nipple
Conduit Nipple
Manufacturer Information
Brand
ECN-KORNS
ECN-KORNS
Manufacturers Part Number
ALUNIP1-1/4X8
ALUNIP1-1/4X8
Model
ALUNIP
ALUNIP
GTIN
00784011012992
UPC
00784011012992
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
1-1/4 INCH
Packaging
Standard Package
10 PER CARTON
10 PER CARTON
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
UL 6, CSA C22.2
Used On
RIGID CONDUIT
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat