2X212 - 2X2-1/2 RGD Nip

Ecn-Korns

  • $6.90 (Each)
  • $6.90 (Each)

  • $172.45 (Per 25)

  • $689.79 (Per 100)
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
2X212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X2-1/2
Description
2X2-1/2 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 2-1/2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005529 / 00784011005529
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.90 (Each)
Carton
$6.90 (Each)
Standard Packaging
$172.45 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
2X212 - Large Image
Attachments
 
 
2X212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available
Texarkana
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat