312X12 - 3-1/2X12 RGD Nip

Ecn-Korns

  • $76.29 (Each)
  • $76.29 (Each)

  • $7,629.22 (Per 100)
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
312X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3-1/2X12
Description
3-1/2X12 RGD Nip
Conduit Nipple, 12 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 4 Per Carton Standard Package; 3-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006472 / 00784011006472
Weight per unit
7.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.29 (Each)
Carton
$76.29 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
14
Resources
Images
 
 
312X12 - Large Image
Attachments
 
 
312X12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Distribution Centers

Location Stock Available
Alexandria
3 View Store
Deer Park
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat