312XC - 3-1/2XCL RGD Nip

Ecn-Korns

  • $25.39 (Each)
  • $25.39 (Each)

  • $253.94 (Per 10)

  • $2,539.35 (Per 100)

In-Stock: 0 available locally (Cabot, AR) (change location)
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
312XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3-1/2XCL
Description
3-1/2XCL RGD Nip
3 1/2X2 3/4 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006410 / 00784011006410
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.39 (Each)
Carton
$25.39 (Each)
Standard Packaging
$253.94 (Per 10)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
0
All Stores
81
Resources
Images
 
 
312XC - Large Image
Attachments
 
 
312XC - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2-3/4 INCH
Descriptions
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-3/4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 2-3/4 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Conduit Nipple
Description
3-1/2XCL RGD NIP
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Model
GALNIP
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3-1/2XCL
GTIN
00784011006410
UPC
784011006410
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 312XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 312XC.

3 1/2X2 3/4 Close Galvanized Nipple
  • Our Part #: GALNIP312XCL
  • Cabot Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3-1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($253.94) ·
GALNIP312XCL - Robroy/Ecn Korns

Cabot Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.39

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 312XC, though they may not be 100% alike.

3-1/2IN Xclose Conduit Nipple
  • Our Part #: 6459
  • Cabot Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6459
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($568.05) ·
6459 - Topaz - Southwire LLC

Cabot Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat