4X6 - 4X6 RGD Nip

Ecn-Korns

  • $48.63 (Each)
  • $48.63 (Each)

  • $243.16 (Per 5)

  • $4,863.20 (Per 100)
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
4X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X6
Description
4X6 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 5 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006748 / 00784011006748
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.63 (Each)
Carton
$48.63 (Each)
Standard Packaging
$243.16 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
589
Resources
Images
 
 
4X6 - Large Image
 
4X6 - Large Image
Attachments
 
 
4X6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 589

Location search:
These alternate items can be purchased instead of 4X6.
Jump To:

Similar Items

Similar items are close alternatives to 4X6, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 6 Inch; ...
  • MFR Part #: 64106
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 8 ($341.45) ·
64106 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$42.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat