4X8 - 4X8 RGD Nip

Ecn-Korns

  • $62.06 (Each)
  • $62.06 (Each)

  • $186.18 (Per 3)

  • $6,206.07 (Per 100)
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
4X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X8
Description
4X8 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 8 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 3 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006755 / 00784011006755
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.06 (Each)
Carton
$62.06 (Each)
Standard Packaging
$186.18 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
121
Resources
Images
 
 
4X8 - Large Image
Attachments
 
 
4X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4X8.
Jump To:

Similar Items

Similar items are close alternatives to 4X8, though they may not be 100% alike.

4" X 8" Conduit Nipples Galvanized Steel
  • MFR Part #: 64108
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.51) ·
64108 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$60.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat