ALUNIP12X112 - 1/2X1-1/2 Al Nip

Ecn-Korns

  • $5.09 (Each)
  • $5.09 (Each)

  • $127.24 (Per 25)

  • $508.94 (Per 100)

In-Stock: 62 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALUNIP12X112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1/2X1-1/2
Description
1/2X1-1/2 Al Nip
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/2 In Length, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012022 / 00784011012022
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Carton
$5.09 (Each)
Standard Packaging
$127.24 (Per 25)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
62
Resources
Images
 
 
ALUNIP12X112 - Large Image
 
ALUNIP12X112 - Large Image
Attachments
 
 
ALUNIP12X112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
1-1/2 in
Descriptions
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
1/2X1-1/2 AL NIP
Extra Long Description
ALUMINUM MATERIAL; GALVANIZED FINISH; 1-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
Rigid Conduit Nipple, 1/2 in Trade Size, 1-1/2 in Length, 0.03 lb/EA
Product Type
Rigid Conduit Nipple
Short Description
Rigid Conduit Nipple, 1/2 in, 1-1/2 in
Additional Information
For Use With
Rigid Conduit
Package Quantity
1 CT;25 PK
Standards Met
UL 6;CSA C22.2;ANSI C80.5;NAED;NEMA;NEMRA;NMG
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
ALUNIP12X112
Model
ALUNIP
GTIN
00784011012022
UPC
784011012022
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 in
Packaging
Standard Package
25 PER CARTON
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
6 View Store

A-L

Location Stock Available
Gonzales
56 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat