EMT11230 - 1-1/2", 30D Emt Elb

Robroy/Ecn Korns

  • $16.91 (Each)
  • $16.91 (Each)

  • $338.13 (Per 20)

  • $1,690.63 (Per 100)
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
EMT11230
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB1-1/2X30
Description
1-1/2", 30D Emt Elb
Elbow, Standard Radius; Trade Size 1-1/2 Inch; 30 Deg Bend; 8.25 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 20 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
784011020553
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.91 (Each)
Carton
$16.91 (Each)
Standard Packaging
$338.13 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
630
Resources
Images
 
 
EMT11230 - Large Image
 
EMT11230 - Large Image
Attachments
 
 
EMT11230 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EMT11230.
Jump To:

Similar Items

Similar items are close alternatives to EMT11230, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi...
  • MFR Part #: 8530
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.40) ·
8530 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$16.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat