EMT29036 - 2", 90D, 36R Emt Elb

Ecn-Korns

  • $307.16 (Each)
  • $307.16 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT29036
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2X90X36
Description
2", 90D, 36R Emt Elb
Elbow, Special Large Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 2 Inch Trade Size; 2 Trade Size In Inch; 2 Trade Size - Fractional; External Threaded End Type; 90 Deg Bend Angle; 36 Inch Bend Radius; Robroy. Brand
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011021109 / 00784011021109
Weight per unit
9 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$307.16 (Each)
Stock Availability
Hendersonville
0
Nashville RDC
0
All Stores
0
Resources
Images
 
 
EMT29036 - Large Image
Attachments
 
 
EMT29036 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
2",90D,36R EMT ELB
Extra Long Description
SPECIAL RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Long Description
ELBOW, SPECIAL LARGE RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 2 INCH TRADE SIZE; 2 TRADE SIZE IN INCH; 2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 90 DEG BEND ANGLE; 36 INCH BEND RADIUS; ROBROY. BRAND
Product Type
Elbow
Additional Information
Applicable Standard
ANSI C80.3
Bend Angle
90 DEG
Bend Radius
36 INCH
End Type
EXTERNAL THREADED
Trade Size - Fractional
2
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB2X90X36
Model
EMTELB
GTIN
00784011021109
UPC
784011021109
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
SPECIAL LARGE RADIUS
Trade Size
Trade Size
2 INCH
Trade Size In Inch
2
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat