EMT390 - 3", 90D Emt Elb

Ecn-Korns

  • $66.77 (Each)
  • $66.77 (Each)

  • $6,677.20 (Per 100)

Availability: In Stock Locally
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
EMT390
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3X90
Description
3", 90D Emt Elb
Emt Standard Radius Elbow, 3 In Trade Size, Galvanized, 90 ° Connection Orientation, 13 In Bend Radius, Threaded Connection, 720 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020287 / 00784011020287
Weight per unit
7.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.77 (Each)
Carton
$66.77 (Each)
Resources
Images
 
 
EMT390 - Small Image
 
EMT390 - Large Image
 
EMT390 - Large Image
Attachments
 
 
EMT390 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 3 in Trade Size, Galvanized, 90 ° Connection Orientation, 13 in Bend Radius, Threaded Connection, 720 lb/100
Short Description
EMT Standard Radius Elbow, 3 in, Galvanized, 90 Degree
Description
3",90D EMT ELB
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
13 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
1 ct
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB3X90
Model
EMTELB
GTIN
00784011020287
UPC
784011020287
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 in
Packaging
Weight
720 lb/100
Standard Package
BULK
Weight per each
7.1999
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat