GAL330 - 3", 30D RGD Elb

Robroy/Ecn Korns

  • $123.49 (Each)
  • $123.49 (Each)

  • $12,349.35 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL330
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
GALELB3X30
Description
3", 30D RGD Elb
Elbow, Standard Radius; Trade Size 3 Inch; 30 Deg Bend; 13 Inch Bend Radius; External Threaded End; Steel; Hot Dip Galvanized; Standard Package Bulk; Applicable Standard Ansi C80.1; Approval Ul 6, Csa C22.2; Robroy[R] Brand; Galelb Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Rigid Elbows
UNSPSC
-
UPC/EAN/GTIN
78401100153
Weight per unit
13.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.49 (Each)
Carton
$123.49 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GAL330 - Large Image
Attachments
 
 
GAL330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Description
3",30D RGD ELB
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 3 INCH; 30 DEG BEND; 13 INCH BEND RADIUS; EXTERNAL THREADED END; STEEL; HOT DIP GALVANIZED; STANDARD PACKAGE BULK; APPLICABLE STANDARD ANSI C80.1; APPROVAL UL 6, CSA C22.2; ROBROY[R] BRAND; GALELB MODEL
Additional Information
Applicable Standard
ANSI C80.1
Bend Angle
30 DEG
Bend Radius
13 INCH
End Type
EXTERNAL THREADED
Trade Size - Fractional
3 in
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
GALELB3X30
Model
GALELB
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 INCH
Trade Size In Inch
3 in
Packaging
Standard Package
BULK
Weight per each
13.01
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat