GAL345 - 3", 45D RGD Elb

Ecn-Korns

  • $137.56 (Each)
  • $137.56 (Each)

  • $13,756.00 (Per 100)
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
GAL345
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3X45
Description
3", 45D RGD Elb
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 3 Inch Trade Size; 3 Trade Size In Inch; 3 Trade Size - Fractional; External Threaded End Type
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001880 / 00784011001880
Weight per unit
15.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.56 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
88
Resources
Images
 
 
GAL345 - Large Image
 
GAL345 - Large Image
Attachments
 
 
GAL345 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat