GAL49024 - 4", 90D, 24R RGD Elb

Ecn-Korns

  • $371.03 (Each)
  • $371.03 (Each)
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
GAL49024
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X90X24
Description
4", 90D, 24R RGD Elb
Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011002689 / 00784011002689
Weight per unit
45 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$371.03 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
84
Resources
Images
 
 
GAL49024 - Large Image
Attachments
 
 
GAL49024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GAL49024.
Jump To:

Similar Items

Similar items are close alternatives to GAL49024, though they may not be 100% alike.

Rigid Conduit Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul ...
  • MFR Part #: 7024
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($382.99) ·
7024 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$382.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat