GALNIP12X12 - 1/2X12 RGD Nip

Ecn-Korns

  • $9.99 (Each)
  • $9.99 (Each)

  • $249.87 (Per 25)

  • $999.49 (Per 100)
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
GALNIP12X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2X12
Description
1/2X12 RGD Nip
Conduit Nipple, 12 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004126 / 00784011004126
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Carton
$9.99 (Each)
Standard Packaging
$249.87 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
210
Resources
Images
 
 
GALNIP12X12 - Large Image
Attachments
 
 
GALNIP12X12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP12X12.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP12X12, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 12 Inch;...
  • MFR Part #: 645112
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($243.72) ·
645112 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$9.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat