KNET12 - 1/2" Edge CLMP

Ecn-Korns

  • $11.78 (Each)
  • $11.78 (Each)

  • $353.40 (Per 30)

  • $1,178.00 (Per 100)
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
KNET12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-1/2
Description
1/2" Edge CLMP
Clamp, Edge Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 30 Per Carton Standard Package; 1/2 Inch Trade Size; Applicable Standard Ansi C80.1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151011 / 00784011151011
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.78 (Each)
Standard Packaging
$353.40 (Per 30)
Stock Availability
Local Store
Find nearby stock
All Stores
167
Resources
Images
 
 
KNET12 - Large Image
Attachments
 
 
KNET12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 167

Location search:
These alternate items can be purchased instead of KNET12.
Jump To:

Similar Items

Similar items are close alternatives to KNET12, though they may not be 100% alike.

Conduit Support, Edge Type; Malleable Iron (Clamp), Steel (Bolt and Nut) Materia...
  • MFR Part #: 1571HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.36) ·
1571HDG - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$10.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat