PAR112 - 1-1/2" Parallel CLMP

Ecn-Korns

  • $14.41 (Each)
  • $14.41 (Each)

  • $360.30 (Per 25)

  • $1,441.18 (Per 100)
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
PAR112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1-1/2
Description
1-1/2" Parallel CLMP
Conduit Support, Parallel Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 20 Per Carton Standard Package; 1-1/2 Inch Trade Size; Applicable Standard Ansi C80.1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154166 / 00784011154166
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Carton
$14.41 (Each)
Standard Packaging
$360.30 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
274
Resources
Images
 
 
PAR112 - Large Image
Attachments
 
 
PAR112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PAR112.
Jump To:

Similar Items

Similar items are close alternatives to PAR112, though they may not be 100% alike.

Conduit Support, Parallel Type; Malleable Iron (Clamp), Steel (Bolt and Nut) Mat...
  • MFR Part #: 1565HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.67) ·
1565HDG - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$12.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat