AL9V - 9V Alk Indust Battery

Rayovac Corporation

  • $13.43 (Per 8)
  • $1.68 (Each)

  • $13.43 (Per 8)

  • $20.14 (Per 12)

  • $120.84 (Per 72)

  • $167.83 (Per 100)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL9V
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
AL9V-8
Description
9V Alk Indust Battery
Battery, Alkaline; 9 V; Standard Package 8; Maximum[R] Brand
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
8
Unit
$1.68 (Each)
Carton
$20.14 (Per 12)
Standard Packaging
$120.84 (Per 72)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
40
Resources
MSDS Sheets
 
 
AL9V - MSDS Sheet
Images
 
 
AL9V - Large Image
Attachments
 
 
AL9V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
9 V
Descriptions
Commodity Description
Flshlts & Batts - Batteries & Chargers
Description
9V ALK INDUST BATTERY
Long Description
BATTERY, ALKALINE; 9 V; STANDARD PACKAGE 8; MAXIMUM[R] BRAND
Product Type
AA Alkaline Battery
Additional Information
Handle Type
JOBBER LENGTH DRILL BIT, JOBBERS LENGTH TYPE; HSS MATERIAL; 5-3/4 INCH OVERALL LENGTH; 4-5/16 INCH FLUTE LENGTH; STRAIGHT SHANK TYPE; 2 FLUTE(S); 118 POINT ANGLE; PRECISION TWIST DRILL. BRAND
Inclusions/Features
ALKALINE
Manufacturer Information
Brand
Rayovac Corporation
Manufacturers Part Number
AL9V-8
Model
9 V
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
ALKALINE
Availability
Minimum Qty
8
Packaging
Standard Package
8 Each
Weight per battery
0.101
Carton
12
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
24 View Store
Texarkana
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat