RSCH316 - 1" 316SS Conduit Hanger

Robroy Stainless

  • $5.09 (Each)
  • $5.09 (Each)

  • $509.39 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSCH316
Manufacturer
Robroy Stainless
Manufacturer's Part Number
CH316
Description
1" 316SS Conduit Hanger
Robroy Stainless Conduit Hangers Are Designed to Be Used With Threaded Rod, Beam Clamps, Etc. to Suspend Rigid Conduit From I-Beams, Flanges, Etc. All Conduit Hangers Come With A 316 Stainless Steel Bolt and Nut.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011906444 / 00784011906444
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Carton
$5.09 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RSCH316 - Small Image
 
RSCH316 - Large Image
Attachments
 
 
RSCH316 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
1" 316SS CONDUIT HANGER
Extra Long Description
ROB-R CH316 COND Hanger 1" 316
Long Description
Robroy Stainless Conduit Hangers are designed to be used with threaded rod, beam clamps, etc. to suspend rigid conduit from I-beams, flanges, etc. All conduit hangers come with a 316 stainless steel bolt and nut.
Product Type
Cond Hanger 1" 316
Additional Information
Fitting Type
Conduit Hanger
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
CH316
GTIN
00784011906444
UPC
784011906444
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit Hangers
Trade Size
Trade Size
1
Packaging
Weight
0.0954
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Standard
UL 2239, E216996
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat