SS212BG - Toggle Switch, 3PDT, On-On, 15A 125vac

Selecta

  • $56.23 (Each)
  • $56.23 (Each)

In-Stock: 0 available locally (Round Rock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS212BG
Manufacturer
Selecta
Manufacturer's Part Number
SS212-BG
Description
Toggle Switch, 3PDT, On-On, 15A 125vac
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121509 - Limit switches
UPC/GTIN
661191104207 / 00661191104207
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$56.23 (Each)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
7
Resources
Images
 
 
SS212BG - Small Image
 
SS212BG - Large Image
Attachments
 
 
SS212BG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Toggle Switch, 3PDT, On-On, 15 Amp 125VAC, Screw Term, 15/32
Description
TOGGLE SWITCH, 3PDT, ON-ON, 15A 125VAC
Manufacturer Information
Manufacturers Part Number
SS212-BG
Brand
Selecta Products
GTIN
00661191104207
UPC
661191104207
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
6 View Store

* All prices subject to change.

Begin Live Chat