621264R1 - SAT

621264R1 - 7" Led Disc Light Hi Lumen WH 4K

Nuvo

  • $22.06 (Each)
  • $22.06 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    621264R1
    Manufacturer
    Nuvo
    Manufacturer's Part Number
    62-1264R1
    Description
    7" Led Disc Light Hi Lumen WH 4K
    7 In. Led Flush Mount Fixture Disk Light - White Finish 4000K 90 Cri
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Architectural & Specification Lighting
    UNSPSC
    39111521 - Decorative ceiling or flush mount fixture
    UPC/GTIN
    045923621444 / 00045923621444
    Weight per unit
    0.55 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $22.06 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    15
    Material
    Aluminum
    Descriptions
    extra long description
    SATCO 62-1264R1 7 IN LED DISC LIGHT
    Description
    7" LED DISC LIGHT HI LUMEN WH 4K
    Long Description
    7 in. LED Flush Mount Fixture Disk Light - White Finish 4000K 90 CRI
    Special Features
    Lawful for sale in California ; Finish: White ; Voltage: 120 ; Suitable for Closet Installations ; Energy Star: Yes ; IC Rated: No ; Incandescent Equivalent: 75W ; Fixture Material: Aluminum ; Lens Material: Acrylic ; Operating Temperature: -17C (+1.4F) to a maximum of +46C (+114.8F) ; Rated for Vapor Tight: No ; Country of Origin: China ; Color Temperature: Cool White ; CCT: 4000K ; CRI: 90 ; Dimmable: Yes - Dimmable ; Average Rated Hours: 50000
    Product Type
    7 In Led Disc Light - High Lumen WHT 40K
    Additional Information
    Voltage
    120
    lumens
    1500
    Warranty
    5 Year Limited - Fixtures
    average life
    50000
    Base
    Connector
    Fixture Type
    Flush Mount
    Manufacturer Information
    Manufacturers Part Number
    62-1264R1
    sub brand
    Nuvo
    Brand
    Nuvo
    GTIN
    00045923621444
    UPC
    045923621444
    Taxonomies, Classifications, and Categories
    Category Description
    LED ARCHITECTURAL & SPECIFICATION LIGHTING
    Type
    LED Disc Light
    Packaging
    Weight
    0.51
    Weight per each
    0.55
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -25C (-13F) to a maximum of +45C (+113F)
    standard
    cETLus
    Mounting
    CEILING
    environmental conditions
    Indoor - Wet
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
    Suggest a new slang term for 621264R1

    Type in the slang term you'd like to suggest.

* All prices subject to change.