621803R1 - 7" 10W Led Disk Light 27K/3K/35K/4K/5K Bronze 120V

Nuvo

  • $17.99 (Each)
  • $17.99 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621803R1
Manufacturer
Nuvo
Manufacturer's Part Number
62/1803R1
Description
7" 10W Led Disk Light 27K/3K/35K/4K/5K Bronze 120V
7 Inch Led Disk Light - 27K/3K/35K/4K/5K CCT Selectable - Bronze Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923406287 / 00045923406287
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Stock Availability
Mesa
0
Phoenix
0
All Stores
0
Resources
Images
 
 
621803R1 - Small Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
 
621803R1 - Large Image
Attachments
 
 
621803R1 - Specification Sheet
Other Links
 
 
621803R1 - Other
 
621803R1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.11
Lamp Included
Integrated
Lamp Type
LED
Material
Steel
Voltage Rating
120
Wattage
9.5
Material, Color, and Finish
Finish
Bronze
Style
CONTEMPORARY
Dimensions and Weight
Height
1.44
Length
7.4
Width
7.4
Descriptions
Description
7" 10W LED DISK LIGHT 27K/3K/35K/4K/5K BRONZE 120V
Extra Long Description
SATCO 62/1803R1 7" LED DISK LIGHT B
Long Description
7 Inch LED Disk Light - 27K/3K/35K/4K/5K CCT Selectable - Bronze Finish
Product Type
7" Led Disk Light Bronze Finis
Additional Information
Reflector Type
White
Socket Type
Integrated
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/1803R1
GTIN
00045923406287
UPC
045923406287
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
LED Decorative
Packaging
Weight per each
0.77
Carton
1
Uses, Certifications, and Standards
Application
Close-to-Ceiling
Frequency Rating
60
Mounting
CEILING/WALL
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat