625902 - 9W Led Bullet Flood RGBW 27K-5K 900LM - Bronze

Nuvo

  • $68.95 (Each)
  • $68.95 (Each)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
625902
Manufacturer
Nuvo
Manufacturer's Part Number
62/5902
Description
9W Led Bullet Flood RGBW 27K-5K 900LM - Bronze
9 Watt Led Landscape Floodlight - RGB and 2700K-5000K Tunable White - PAR20 - Bronze Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
045923623622 / 00045923623622
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.95 (Each)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
37
Resources
Images
 
 
625902 - Small Image
 
625902 - Large Image
 
625902 - Large Image
 
625902 - Large Image
 
625902 - Large Image
 
625902 - Large Image
 
625902 - Large Image
Attachments
 
 
625902 - Specification Sheet
Other Links
 
 
625902 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.075
Lamp Type
LED
Voltage Rating
120
Wattage
9
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
90+
Color Temperature
2700 to 5000
Dimensions and Weight
Size
L:6.25 H:4.00 DIA:2.63
Descriptions
Description
9W LED BULLET FLOOD RGBW 27K-5K 900LM - BRONZE
Extra Long Description
SATCO 62/5902 LED 9W LANDSCAPE FLOO
Long Description
9 Watt LED Landscape Floodlight - RGB and 2700K-5000K Tunable White - PAR20 - Bronze Finish
Product Type
Led 9W Landscape Flood
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Cct Selectable: True ; CCT (Kelvin Temp): 2700K-5000K ; Hours Rated: 50000 ; Beam Angle (degree): 60 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Material: Acrylic ; Operating Temp: -20C (-4F) to +40C (+104F) ; Watts: 9W ; Lumens: 800L
Additional Information
Average Life
50000
Base
Integrated
Battery
False
Lumens
800
Power Rating
>0.5
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/5902
GTIN
00045923623622
UPC
045923623622
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Environmental Conditions
Wet
Mounting
Pole/Post/Plate
Standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Odessa Area

Location Stock Available

A-L

Location Stock Available
Kilgore
12 View Store

* All prices subject to change.

Begin Live Chat