63501 - 11" 7W Led Undercab 3K/4K/5K White

Nuvo

  • $53.99 (Each)
  • $53.99 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63501
Manufacturer
Nuvo
Manufacturer's Part Number
63/501
Description
11" 7W Led Undercab 3K/4K/5K White
6.5 Watt 11-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
045923656477 / 00045923656477
Weight per unit
0.978 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.99 (Each)
Stock Availability
Bartlesville
0
Tulsa
0
All Stores
0
Resources
Images
 
 
63501 - Small Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
 
63501 - Large Image
Other Links
 
 
63501 - Other
Attachments
 
 
63501 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.054
Lamp Included
Integrated
Lamp Type
LED
Material
Aluminum
Voltage Rating
120
Wattage
6.5
Material, Color, and Finish
Color
White
Finish
white
Style
Utility
Dimensions and Weight
Height
1
Length
11
Width
3.5
Descriptions
Description
11" 7W LED UNDERCAB 3K/4K/5K WHITE
Extra Long Description
SATCO 63/501 UNDER CAB LED SCCT 11"
Long Description
6.5 Watt 11-Inch LED White Under Cabinet Light - CCT Selectable - 40000 Hours
Product Type
Under Cab Led SCCT 11" - WH
Special Features
Warranty: 5-Years ; Location Rating: Dry ; NSF Approved: No ; Style: Utility ; JA8 Compliant: True ; Amps: 0.054A ; Incandescent Equivalent: 30W ; Operating Frequency: 50/60Hz ; Power Factor: >0.9 ; Wattage Selectable: False ; Bulb Included: Integrated ; Beam Angle (degree): 105 ; Cct Selectable: True ; Indoor Outdoor: Indoor ; IP Rating: IP20 ; Lens Finish: Frosted White ; Lens Material: Polycarbonate (PC) ; Mounting Procedure: Under Cabinet: Screws ; Operating Temp: -20C (-4F) to +40C (+104F) ; Replaceab
Additional Information
Reflector Type
Frosted White
Socket Type
Integrated
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
63/501
GTIN
00045923656477
UPC
045923656477
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Functional Lighting
Packaging
Weight
0.71
Weight per each
0.978
Carton
1
Uses, Certifications, and Standards
Application
Under Cabinet & Cove
Frequency Rating
50/60
Mounting
Under Cabinet: Screws
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
Standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat