801254 - RPD ST Non-Shunted LMP HLDR

Satco

  • $2.74 (Each)
  • $2.74 (Each)

  • $137.00 (Per 50)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801254
Manufacturer
Satco
Manufacturer's Part Number
80/1254
Description
RPD ST Non-Shunted LMP HLDR
Fluorescent Lampholder, Rapid Start Fluorescent Lamp, 600 V, 660 W, Slide-On, 1-5/8 In Height, 1-1/4 In Width, 3/4 In Depth
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923812545 / 00045923812545
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Standard Packaging
$137.00 (Per 50)
Stock Availability
Springfield
0
All Stores
0
Resources
Images
 
 
801254 - Large Image
 
801254 - Large Image
Attachments
 
 
801254 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Rapid Start Fluorescent
Lamp Wattage
660 W
Voltage Rating
600 V
Wattage
660 W
Material, Color, and Finish
Body Material
UREA
Dimensions and Weight
Depth
3/4 in
Height
1-5/8 in
Size
1-1/4 Inch W x 3/4 Inch D x 1-5/8 Inch H
Width
1-1/4 in
Descriptions
Additional Information
Application Troffer and Wrap Fixture; Slot Type 20 Gauge (Upper/Lower)
Commodity Description
LINEAR FLUORESCENT LAMPHOLDERS
Description
RPD ST NON-SHUNTED LMP HLDR
Extra Long Description
MEDIUM PROFILE TYPE; 1-1/4 INCH W X 3/4 INCH D X 1-5/8 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; UREA BODY MATERIAL; RAPID START FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; APPLICATION TROFFER AND WRAP FIXTURE; SLOT TYPE 20 GAUGE (UPPER/LOWER)
Long Description
Fluorescent Lampholder, Rapid Start Fluorescent Lamp, 600 V, 660 W, Slide-On, 1-5/8 in Height, 1-1/4 in Width, 3/4 in Depth
Product Type
Fluorescent Lampholder
Short Description
Fluorescent Lampholder, 600 V, 660 W, Rapid Start
Additional Information
Mounting Type
Slide-On
Package Quantity
50 PK;1 CT
Standards Met
UL MA
Manufacturer Information
Brand
Satco
Manufacturers Part Number
801254
GTIN
00045923812545
UPC
045923812545
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
MEDIUM PROFILE
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Rapid Start Ballast
Approval
UL (CANADA AND US)
Mounting
Slide-On
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat