S3011 - 40W G40 Bulb

Satco

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3011
Manufacturer
Satco
Manufacturer's Part Number
S3011
Description
40W G40 Bulb
Incandescent Globe Lamp, Designation: 40G40, 120 V, 40 WTT, G40 Shape, E26 Medium Base, Clear, C-9 Filament, 4000 HR, Lumens: 300 LM Initial, 6-3/4 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923030116 / 00045923030116
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
S3011 - Small Image
 
S3011 - Large Image
Attachments
 
 
S3011 - Specification Sheet
Other Links
 
 
S3011 - Other
 
S3011 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
40
Shape
G40
Material, Color, and Finish
Finish
Clear
Color
White
Dimensions and Weight
Diameter
5.00
Length
6.75
Descriptions
Description
40W G40 BULB
Product Type
40W G-40 Clear
extra long description
SATCO S3011 40W G-40 CLEAR
Long Description
Incandescent Globe Lamp, Designation: 40G40, 120 V, 40 WTT, G40 Shape, E26 Medium Base, Clear, C-9 Filament, 4000 HR, Lumens: 300 LM Initial, 6-3/4 IN Length, 5 IN Diameter
Additional Information
lumens
300
average life
4000
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3011
GTIN
00045923030116
UPC
045923030116
Taxonomies, Classifications, and Categories
Category Description
HIGH VOLUME FLUORESCENTS
Type
Globe Light
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
32 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat