S9630 - 6.5W Led R20 27K 525LM Med Base

Satco

  • $6.34 (Each)
  • $6.34 (Each)

  • $38.04 (Per 6)

  • $152.16 (Per 24)

In-Stock: 80 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9630
Manufacturer
Satco
Manufacturer's Part Number
S9630
Description
6.5W Led R20 27K 525LM Med Base
Led Lamp, 2700 K, 525 LM Brightness (Lumens), 6.5 W, 120 V, Frosted, 25000 H Average Life, E26 Medium Base, Dimmable, 2.50 In Diameter, 3-15/16 In Height, 0.92 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 50 W, 5 Yr Warranty, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923096303 / 00045923096303
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Carton
$152.16 (Per 24)
Standard Packaging
$38.04 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
80
Resources
Attachments
 
 
S9630 - Specification Sheet
Images
 
 
S9630 - Small Image
 
S9630 - Large Image
Other Links
 
 
S9630 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
6.5 W
Material, Color, and Finish
Base Type
E26 Medium
Color
Frosted White
Color Rendering Index (Cri)
80+
Color Temperature
2700 K
Finish
Frosted
Dimensions and Weight
Diameter
2.50 in
Height
3-15/16 in
Size
3.94
Descriptions
Description
6.5W LED R20 27K 525LM MED BASE
Extra Long Description
SATCO S9630 6.5R20/LED/2700K/525L/1
Long Description
LED Lamp, 2700 K, 525 lm Brightness (Lumens), 6.5 W, 120 V, Frosted, 25000 h Average Life, E26 Medium Base, Dimmable, 2.50 in Diameter, 3-15/16 in Height, 0.92 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 50 W, 5 yr Warranty, 0.2 lb
Product Type
Led Lamp
Short Description
LED Lamp, 2700K, 6.5W, 120V, E26 Medium
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Indoor Outdoor: Indoor ; Color Temp: Warm White ; Efficacy: 80.77 LPW ; Candle Power: 180 ; Center Beam Candle Power: 180 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.054A ; T24 Compliant: False
Additional Information
Average Life
25000 h
Base
E26
Beam Angle
107
Brightness
180
Brightness (Lumens)
525 lm
Dimmable
Yes
Equivalent Wattage
50 W
Lumens
525
Maximum Operating Temperature
+45 °C;+113 °F
Minimum Operating Temperature
-25 °C;-13 °F
Package Quantity
24/6 BX
Power Factor
0.92
Standards Met
Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed
Warranty
5 yr
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9630
GTIN
00045923096303
UPC
045923096303
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.2 lb
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Application
LED
Energy Star
yes
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
12 View Store

M-Z

Location Stock Available
Wichita Falls
58 View Store

* All prices subject to change.

Begin Live Chat