TR123 - 8' Track

Nuvo

  • $63.99 (Each)
  • $63.99 (Each)

  • $383.94 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR123
Manufacturer
Nuvo
Manufacturer's Part Number
TR123
Description
8' Track
8 Foot Track Black Finish
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
045923421235 / 00045923421235
Weight per unit
4.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.99 (Each)
Standard Packaging
$383.94 (Per 6)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
2
Resources
Images
 
 
TR123 - Small Image
 
TR123 - Large Image
Attachments
 
 
TR123 - Specification Sheet
Other Links
 
 
TR123 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
NO
Lamp Type
Not Applicable
Material
N/A
Number Of Lamps
0
Voltage Rating
120 V
Material, Color, and Finish
Fixture Material
aluminum
Style
Transitional
Dimensions and Weight
Height
0.63
Length
96
Width
1.31
Descriptions
Description
8' TRACK
Extra Long Description
SATCO TR123 8' BLACK TRACK
Long Description
8 Foot Track Black Finish
Product Type
8' Black Track
Special Features
Indoor Outdoor: Indoor;Location Rating: Dry;Style: Transitional;Warranty: 1-Year
Additional Information
Lumens
NA
Socket Type
Connector
Warranty
1 Year Limited
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
TR123
GTIN
00045923421235
UPC
045923421235
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Track Lighting
Packaging
Weight per each
4.22
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Track Lighting
Standard
UL - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
2 View Store

* All prices subject to change.

Begin Live Chat