0BB0X - Performance Plus Wire Connector O/B+Pouch, 100/PCH

3M

  • $0.21 (Each)
  • $0.21 (Each)

  • $20.72 (Per 100)

  • $207.20 (Per 1,000)

Availability: In Stock Locally
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
0BB0X
Manufacturer
3M
Manufacturer's Part Number
7100127195
Description
Performance Plus Wire Connector O/B+Pouch, 100/PCH
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431527 / 00054007431527
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$20.72 (Per 100)
Standard Packaging
$207.20 (Per 1,000)
Resources
Images
 
 
0BB0X - Small Image
 
0BB0X - Large Image
Attachments
 
 
0BB0X - Specification Sheet
Brochures
 
 
0BB0X - Brochure
Other Links
 
 
0BB0X - Other
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
The improved 3M O/B+ Connector will help electricians do more with less. The O/B+ connector combines a very small shell with an increased wire range. The improved spring bites wire quickly with less effort and accommodates from two #22 AWG wires up to three #12 AWG wires or four #14 AWG wires. The very small shell fits easily into tight spaces and its flexible skirt helps protect workers from contact with overstripped wires. With such a wide wire range, you can save money by buying fewer connectors.O/B + r
Long Description
3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.
Product Type
3M™ Performance Plus™ Wire Connectors
extra long description
3M 7100127195 3M™ Performance Plus™
Manufacturer Information
Manufacturers Part Number
7100127195
Brand
3M
GTIN
00054007431527
UPC
054007431527
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Status
Inactive
Packaging
Weight per each
0.324
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat