2200L - Scotch Vinyl Mastic Pad, 6-1/2" X 4-1/2", BK

Scotch

  • $12.42 (Each)
  • $12.42 (Each)

  • $124.20 (Per 10)
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
2200L
Manufacturer
Scotch
Manufacturer's Part Number
22006.5X4.5IN
Description
Scotch Vinyl Mastic Pad, 6-1/2" X 4-1/2", BK
Scotch® Pad 2200 Is A 125 Mil Thick, Premium Grade Self Fusing Mastic Pad Used to Offer Moisture Sealing and Pad Connections Up to 600V. It Is Laminated to A Flexible, All Weather, Uv Resistant Vinyl Backing For Added Mechanical Protection and Withstands A Wide Temperature Range Of 0 to 100 °F ( 18 to 38 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007212966 / 00054007212966
Weight per unit
1.682 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.42 (Each)
Standard Packaging
$124.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
373
Resources
Images
 
 
2200L - Small Image
 
2200L - Large Image
Attachments
 
 
2200L - Specification Sheet
Other Links
 
 
2200L - Other
 
2200L - Other
Brochures
 
 
2200L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat