5301 - Motor Lead Pigtail Splice 5301

3M

  • $96.95 (Each)
  • $96.95 (Each)
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
5301
Manufacturer
3M
Manufacturer's Part Number
5301
Description
Motor Lead Pigtail Splice 5301
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122630 / 00054007122630
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.95 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
60
Resources
Attachments
 
 
5301 - Specification Sheet
Images
 
 
5301 - Small Image
 
5301 - Large Image
Other Links
 
 
5301 - Other
 
5301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Distribution Centers

Location Stock Available
Alexandria
16 View Store
DFW RDC
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat