635CAQ - Deadbreak Adapter, 35KV 1.575" - 1.685"

Minnesota Mining (3M)

  • $80.19 (Each)
  • $80.19 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
635CAQ
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
7100248528
Description
Deadbreak Adapter, 35KV 1.575" - 1.685"
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
00051144062805
Weight per unit
1.579 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.19 (Each)
Carton
$80.19 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DEADBREAK ADAPTER, 35KV 1.575" - 1.685"
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7100248528
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.579
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat