7693T150 - Cold Shrink QT-Iii Termination Kit 7693-T-150

3M

  • $1256.34 (Each)
  • $1,256.34 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7693T150
Manufacturer
3M
Manufacturer's Part Number
7693T150
Description
Cold Shrink QT-Iii Termination Kit 7693-T-150
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007417781 / 00054007417781
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,256.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
7693T150 - Small Image
 
7693T150 - Large Image
Attachments
 
 
7693T150 - Specification Sheet
Other Links
 
 
7693T150 - Other
 
7693T150 - Other
 
7693T150 - Other
 
7693T150 - Other
Brochures
 
 
7693T150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COLD SHRINK QT-III TERMINATION KIT 7693-T-150
Extra Long Description
3M 7000006104 3M™ Cold Shrink QT-II
Features
Each kit contains sufficient quantities of material to make three single-phase terminations. The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube, conformable Hi-K stress controlling compound, and built-in environmental top seal. The insulator is made of a dark gray silicone rubber with advanced tracking resistant and hydrophobic properties. Note:Lugs need to be ordered separately. Exceptions:For T-150 Kits, 150 kV impulse level meets the impulse r
Long Description
3M™ Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T and 7690-T Series contains one-piece, non-skirted, silicone rubber terminations, meets IEEE Standard 48 Class 1 for indoor and weather-protected applications. The kits are designed for terminating solid dielectric shielded power cable rated 5–35 kV, with tape shield, wire shield and UniShield® constructions.
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-T & 7690-T Serie
Manufacturer Information
Brand
3M
Manufacturers Part Number
7693T150
GTIN
00054007417781
UPC
054007417781
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Standard
IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat