77112X20FT - Fire-Retardant Arc Proof Tape, 1-1/2" X 20', BK

Scotch

  • $38.63 (Each)
  • $38.63 (Each)

  • $386.30 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77112X20FT
Manufacturer
Scotch
Manufacturer's Part Number
77B1.5X20FT
Description
Fire-Retardant Arc Proof Tape, 1-1/2" X 20', BK
Scotch® Tape 77 Is A 30 Mil Thick, Premium Grade, Flame Retardant, Electric Arc Proofing Tape. This Tape Is 600V Rated and Is Suitable to Protect Most Types Of Electrical Cables When Exposed to Potential Failures In An Adjacent Cable. It Is Designed With A Flexible Unsupported Elastomer, Which Makes It Easy to Apply and Easy to Remove For Cable Inspection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128603321 / 00051128603321
Weight per unit
0.701 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.63 (Each)
Standard Packaging
$386.30 (Per 10)
Stock Availability
Colorado Springs
0
Denver
0
All Stores
0
Resources
Other Links
 
 
77112X20FT - Other
Brochures
 
 
77112X20FT - Brochure
Images
 
 
77112X20FT - Small Image
 
77112X20FT - Large Image
Attachments
 
 
77112X20FT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FIRE-RETARDANT ARC PROOF TAPE, 1-1/2" X 20', BK
Extra Long Description
3M 7100004537 Scotch® Fire-Retardan
Features
If dangerous faults occur, you want an electrical arc-proofing tape that outperforms to minimize damage; Scotch® Flame-Retardant Tape 77 is that tape. It provides fault-arc protection to nearby, wrapped cables and cable accessories when used to cover and insulate splices. When exposed to high temperatures, its intumescent elastomer backing is designed to create an insulating buildup of thick, charred matter. This UL Listed and RoHS 2011/65/EU Compliant adhesive is formulated to expand in fire to produce a
Long Description
Scotch® Tape 77 is a 30 mil thick, premium grade, flame retardant, electric arc proofing tape. This tape is 600V rated and is suitable to protect most types of electrical cables when exposed to potential failures in an adjacent cable. It is designed with a flexible unsupported elastomer, which makes it easy to apply and easy to remove for cable inspection.
Product Type
Scotch® Fire-Retardant Electric Arc Proofing Tape 77
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
77B1.5X20FT
GTIN
00051128603321
UPC
051128603321
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.701
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat