CT8NT50C - Standard Cable Tie, Natural, 8", 10 Bags/Case

3M

  • $12.91 (Per 100)
  • $0.13 (Each)

  • $12.91 (Per 100)

  • $129.10 (Per 1,000)
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
CT8NT50C
Manufacturer
3M
Manufacturer's Part Number
CT8NT50C
Description
Standard Cable Tie, Natural, 8", 10 Bags/Case
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592977 / 00051128592977
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.91 (Per 100)
Standard Packaging
$129.10 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
27,400
Resources
Images
 
 
CT8NT50C - Small Image
 
CT8NT50C - Small Image
 
CT8NT50C - Large Image
 
CT8NT50C - Large Image
Attachments
 
 
CT8NT50C - Specification Sheet
Other Links
 
 
CT8NT50C - Other
 
CT8NT50C - Other
Brochures
 
 
CT8NT50C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat