FP0.125BK48"S - Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK

3M

  • $2.88 (Each)
  • $2.88 (Each)

  • $72.00 (Per 25)
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
FP0.125BK48"S
Manufacturer
3M
Manufacturer's Part Number
7100007364
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31201500 - Tape
UPC/GTIN
051128599792 / 00051128599792
Weight per unit
0.786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$72.00 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
371
Resources
Images
 
 
FP0.125BK48"S - Large Image
Attachments
 
 
FP0.125BK48"S - Specification Sheet
Other Links
 
 
FP0.125BK48"S - Other
 
FP0.125BK48"S - Other
Brochures
 
 
FP0.125BK48"S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FP0.125BK48"S.
Jump To:

Similar Items

Similar items are close alternatives to FP0.125BK48"S, though they may not be 100% alike.

3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provid...
  • MFR Part #: 7100007364
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 25 ($72.00) ·
FP3011848 - Minnesota Mining (3M)

Check local availability

Total Availability: Out of Stock

Book Price

$2.88

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provid...
  • MFR Part #: FP0.125BK48"S
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 25 ($72.00) ·
FP3011848BLACK - Minnesota Mining (3M)

Check local availability

Total Availability: Out of Stock

Book Price

$2.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat