FP30112BLUE200 - Thin-Wall Heat Shrink Tubing, 1/2 - 200', BL

3M

  • $0.91 (Each)
  • $0.91 (Each)

  • $90.90 (Per 100)

  • $181.80 (Per 200)
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
FP30112BLUE200
Manufacturer
3M
Manufacturer's Part Number
FP0.500BU200'L
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 200', BL
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007084983 / 00054007084983
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$181.80 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
800
Resources
Images
 
 
FP30112BLUE200 - Small Image
 
FP30112BLUE200 - Large Image
Brochures
 
 
FP30112BLUE200 - Brochure
Other Links
 
 
FP30112BLUE200 - Other
Attachments
 
 
FP30112BLUE200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 800

Location search:

Distribution Centers

Location Stock Available
Baton Rouge
800 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat